C440 (9-45A) SZ 2 FVNR STR 208VAC STD

Item #: 0833938

Cat #: AN19GN0E5E045

UPC: 786685415307

$ 1333.13 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control starter,NEMA Non-reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),208V/60 Hz coil voltage,Horizontal mount,45A,9-45A fla range,Size 2

Overview

Eaton Freedom NEMA motor control starter,NEMA Non-reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),208V/60 Hz coil voltage,Horizontal mount,45A,9-45A fla range,Size 2

Fill

Also known as: 786685415307, AN19GN0E5E045, CUTAN19GN0E5E045

Specifications

Family / Style: Freedom
Type: Open
Size: 2
Family / Style: Freedom
Size: 2
Type: Open