Eaton Bussmann series high speed square body fuse

Item #: 0833915

Cat #: 170M4016

UPC: 051712257480

$ 828.71 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 690V (IEC), 630A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620

Overview

Eaton Bussmann series high speed square body fuse, 690V (IEC), 630A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712257480, 170M4016, BUS170M4016

Specifications

Mounting: Stud
Type: Visual Watts Indicator, Square Body DIN 43-653
Amps: 630
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 630
Volts AC Range: 690 - 700
Type: Visual Watts Indicator, Square Body DIN 43-653
Interrupt Rating DC: 200 kA