$ 96.62 EA
Company wide:
0
in stock
Documents & Guides
Milwaukee 6130-33 7 Amp 4-1/2" Small Angle Grinder. Voltage: 120 AC Only. Max Watts Out (Power): 750. No Load RPM: 11,000. Spindle Thread: 5/8-11". Tool Length: 10.25". Tool Weight: 3.5 lbs.
Overview
Milwaukee 6130-33 7 Amp 4-1/2" Small Angle Grinder. Voltage: 120 AC Only. Max Watts Out (Power): 750. No Load RPM: 11,000. Spindle Thread: 5/8-11". Tool Length: 10.25". Tool Weight: 3.5 lbs.
Featuring a compact and lightweight design, the 4-1/2 in. small angle grinder (6130-33) is the smallest in Milwaukee's extensive grinder line and is the only tool in its class with a tool free burst resistant guard. The built in advanced airflow system, including debris baffles and multi-port exhaust, extends tool life.
Also known as: 045242195732, 6130-33, MIL613033
Features & Benefits
- Compact, lightweight design: at 10.2 in. long and 3.5 lbs it is the most compact & lightest grinder in the Milwaukee line
- 7.0 amp, 750 MWO motor- powerful for daily applications
- Debris baffles- protect internal components by deflecting damaging debris out of the airflow at the intake vents
- Multi-port exhaust-reduces motor burn-up by efficiently venting hot air out of the grinder
- Tool free, burst resistant guard- the only grinder in its class with a tool free guard
- Compatible with multiple grinder guards and flanges
Specifications
| Amps: | 7 |
| Amps: | 7 |