PIR Vacancy Sensor

Item #: 0833856

Cat #: CS-50-W

UPC: 754182926923

$ 54.42 EA
Company wide:
18 in stock
PIR Vacancy Sensor, Wall Switch, 180°, 120V, Coverage: 600 Sq. Ft., Color: White.

Overview

PIR Vacancy Sensor, Wall Switch, 180°, 120V, Coverage: 600 Sq. Ft., Color: White.

The CS-50 Passive Infrared (PIR) Vacancy Sensor provides automatic shutoff for single-pole lighting control applications in the home. It is engineered to comply with California’s Title 24-2013 residential energy code.

Also known as: 754182926923, CS-50-W, WATCS50W

Specifications

Volts AC: 120
Color: White
Mounting: Wall
Angle: 180°
Volts AC: 120
Mounting: Wall
Color: White
Angle: 180°