4000 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0833847

Cat #: KRP-C-4000SP

UPC: 051712605403

$ 7419.09 EA
Company wide:
0 in stock
Documents & Guides
4000 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

4000 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605403, KRP-C-4000SP, BUSKRPC4000SP

Specifications

Mounting: Bolt
Type: Current-Limiting, Power Fuse
Speed: Time Delay, Slow Blow
Class: L
Amps: 4000
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Mounting: Bolt
Speed: Time Delay, Slow Blow
Amps: 4000
Volts DC: 300
Type: Current-Limiting, Power Fuse
Class: L
Volts AC: 600
Interrupt Rating DC: 100 kA