300W PAR56 Incandescent Lamp

Item #: 0833818
Cat #: S4963
UPC: 046135149474
$ 49.10 EA
Company wide:
0 in stock
Documents & Guides
300 Watt sealed beam; PAR56; 2000 Average rated hours; 3850 Lumens; Mogul End Prong Base; 120 Volt

Overview

300 Watt sealed beam; PAR56; 2000 Average rated hours; 3850 Lumens; Mogul End Prong Base; 120 Volt
Also known as: 046135149474, S4963, SATS4963

Specifications

Lumens: 3850
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Wattage: 300
Light Technology: Incandescent
Dimmable: No
Base: Mogul End Prong (GX16d)
Lumens: 3850
Shape: PAR56 (Sealed Beam)
Light Technology: Incandescent
Base: Mogul End Prong (GX16d)
Volts AC: 120
Wattage: 300
Dimmable: No

Customer Reviews

No reviews for this product
(0)