65W T5 CFL Lamp, 27K

Item #: 0833740
Cat #: S7384
UPC: 045923073847
$ 52.54 EA
Company wide:
0 in stock
Documents & Guides
65 Watt; T5 Compact Fluorescent; 2700K; 85 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

65 Watt; T5 Compact Fluorescent; 2700K; 85 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073847, S7384, SATS7384

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 65
Lumens: 4300
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Lumens: 4300
Light Technology: CFL
Volts AC: 120
Wattage: 65
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)