Compression Splice Reducer, Copper, 500 kcmil

Item #: 0833688

Cat #: Y3429R

UPC: 781810001080

Company wide:
0 in stock
Documents & Guides
Compression Splice Reducer, Copper, 500 kcmil, Long Barrel Size Reduced Down To 250 kcmil Wire Size, Internal Chamfer, Tin Plated

Overview

Compression Splice Reducer, Copper, 500 kcmil, Long Barrel Size Reduced Down To 250 kcmil Wire Size, Internal Chamfer, Tin Plated
Also known as: 781810001080, Y3429R, BURY3429R

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65