Universal Earthquake Bracing Kit

Item #: 0833673

Cat #: 10562001

UPC: 703957118452

$ 63.49 EA
Company wide:
0 in stock
Documents & Guides
Universal Earthquake Bracing Kit

Overview

Universal Earthquake Bracing Kit

This adjustable wall/ceiling brace provides a means of securing an equipment rack or auxiliary frame to meet earthquake safety codes

Also known as: 703957118452, 10562001, CPI10562001

Specifications

Length: 2 in
Material: Steel
Product Thickness: 0.250 in
Length: 2 in
Product Thickness: 0.250 in
Material: Steel