Limit switch head, Limit switches XC Standard, ZCKD, cat's whisker

Item #: 0833654
Cat #: ZCKD06
UPC: 785901646778
Call for price
Company wide:
0 in stock
Limit switch head, Limit switches XC Standard, ZCKD, cat's whisker

Overview

Limit switch head, Limit switches XC Standard, ZCKD, cat's whisker
This ZCK standard, classic format head has a "cat's whiskers". It can be matched with any body from the XCKD, XCKP and XCKT ranges.
Also known as: 785901646778, ZCKD06, TELZCKD06

Specifications

Poles: 2
Amps: 10
Mounting: Device
Type: Cat Whisker, Limt Switch, Operating Head
Material: Plastic
Standards: California Proposition 65
Poles: 2
Mounting: Device
Material: Plastic
Amps: 10
Type: Cat Whisker, Limt Switch, Operating Head
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)