Fluorescent Lampholder, Compact, White

Item #: 0833645
Cat #: 9863-OCC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lampholder, Compact, Occupancy Sensor, GU-24 Base, Color: White, Includes: 13W CFL Lamp, Clear Polycarbonate Lamp Guard.

Overview

Fluorescent Lampholder, Compact, Occupancy Sensor, GU-24 Base, Color: White, Includes: 13W CFL Lamp, Clear Polycarbonate Lamp Guard.
Compact Fluorescent Lampholder with Occupancy Sensor, White, with 13W CFL Bulb and Clear Polycarbonate Lamp Guard - 13W/60Hz
Also known as: 9863-OCC, LEV9863OCC

Specifications

Type: Keyless
Material: Thermoplastic
Color: White
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Type: Keyless
Color: White
Base: 2-Pin Twist Lock (GU24)
Material: Thermoplastic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)