Integrated Compression Unit, 10 Cables/Pipes, Non-Metallic

Item #: 0833637

Cat #: EZ00000001010

UPC:

Call for price
Company wide:
2 in stock
Documents & Guides
Integrated Compression Unit, 10 Cables/Pipes, Non-Metallic, NEMA 4X/IP67, Black Polycarbonate Frame

Overview

Integrated Compression Unit, 10 Cables/Pipes, Non-Metallic, NEMA 4X/IP67, Black Polycarbonate Frame

The Roxtec EzEntry cable entry seals have light-weight composite frames and fit directly into standard openings. The seals are available in six sizes for cable capacity from 4 to 32 cables, and provide IP 66/67 protection.

Also known as: EZ00000001010, ROXEZ00000001010

Specifications

Material: Composite
IP/NEMA Rating: IP66, IP67
Conductors: 10
Material: Composite
Conductors: 10
IP/NEMA Rating: IP66, IP67