NEMA 3r - Plastic Case 125 V Spst Beige Case

Item #: 0833529

Cat #: T101P3

UPC: 078275026285

$ 115.99 EA
Company wide:
0 in stock
Documents & Guides
NEMA 3r - Plastic Case 125 V Spst Beige Case

Overview

NEMA 3r - Plastic Case 125 V Spst Beige Case

Heavy-duty mechanical time switches control a single load.

Also known as: 078275026285, T101P3, IMTT101P3

Specifications

Type: Mechanical
IP/NEMA Rating: NEMA 3
Type: Mechanical
IP/NEMA Rating: NEMA 3