Conduit Hub, 3", Insulated, Watertight, Zinc Die Cast

Item #: 0833493

Cat #: WH8

UPC: 018997588005

$ 93.69 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 3 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 3 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 018997588005, WH8, ARLWH8

Specifications

Hub Diameter: 3 in
Hub Diameter: 3 in