Conduit Hub, 2", Insulated, Watertight, Zinc Die Cast

Item #: 0833491

Cat #: WH6

UPC: 018997586001

$ 34.03 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 2 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 2 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 018997586001, WH6, ARLWH6

Specifications

Hub Diameter: 2 in
Hub Diameter: 2 in