2' x 4' Lensed Troffer Light

Item #: 0833476

Cat #: 2GR8-332A-UNV-LWF32T8/ADV835/A

UPC: 080083616596

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. Lensed Troffer, 3 Lamp, 32 Watt, T8, Universal Voltage Advance Ballast, Includes Flex & 835K Lamps

Overview

2 Ft. x 4 Ft. Lensed Troffer, 3 Lamp, 32 Watt, T8, Universal Voltage Advance Ballast, Includes Flex & 835K Lamps

The GR8 is a T8-dedicated lensed troffer designed to offer premium performance in a low profile housing. T8 dedication and optimized lamp to lens spacing provides the best in energy efficiency and optical control. The GR8's shallow, low profile housing is compatible with even highly restrictive plenums. Luminaires are compatible with today's popular ceiling systems. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Also known as: 080083616596, 2GR8-332A-UNV-LWF32T8/ADV835/A, MET2GR8332AUNVLWF3, Shine Box

Specifications

Mounting: Recessed
Wattage: 32
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Width: 24 in, 2 ft
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in