RELAY 4PDT 10A 24VDC

Item #: 0833446

Cat #: LY4NDC24

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
ORN LY4N-DC24 RELAY 4PDT 10A 24VDC

Overview

ORN LY4N-DC24 RELAY 4PDT 10A 24VDC
Also known as: LY4NDC24, OMRLY4NDC24

Specifications

No Specifications Available