Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 8"

Item #: 0833412

Cat #: 18188 RTSC NK

UPC: 782051338751

$ 476.85 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 18 x 18 x 8 Inch, Steel/Gray Acrylic Electrocoat

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 18 x 18 x 8 Inch, Steel/Gray Acrylic Electrocoat
Also known as: 782051338751, 18188 RTSC NK, CIR18188RTSCNK

Specifications

Depth: 8 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Height: 18 in
Width: 18 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Mounting: Wall