Conduit Hub, 1", Insulated, Watertight, Zinc Die Cast

Item #: 0833411

Cat #: WH3

UPC: 018997583000

$ 17.88 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 1 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 1 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 018997583000, WH3, ARLWH3

Specifications

Hub Diameter: 1 in
Hub Diameter: 1 in