Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 535.3 MCM

Item #: 0833359

Cat #: YA38LTC12FX

UPC: 781810021569

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 535.3 MCM, 1/2 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 535.3 MCM, 1/2 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810021569, YA38LTC12FX, BURYA38LTC12FX

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 535.3
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 535.3