Replacement Heater Element, 1500W, 120V

Item #: 0833316

Cat #: 302216

UPC:

Company wide:
0 in stock
Documents & Guides
Replacement Heater Element, Finned, 6 Feet, 1500 Watt, 120 Volt

Overview

Replacement Heater Element, Finned, 6 Feet, 1500 Watt, 120 Volt
Also known as: 302216, CDT302216

Specifications

Wattage: 1500
Volts AC: 120
Wattage: 1500
Volts AC: 120