Dimmer, Decorator, 1000W, RadioRA-2, Biscuit

Item #: 0833293

Cat #: RRD-10ND-BI

UPC: 027557774222

Company wide:
0 in stock
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Biscuit.

Overview

RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Biscuit.

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in biscuit

Also known as: 027557774222, RRD-10ND-BI, LUTRRD10NDBI

Specifications

Volts AC: 120
Type: Preset, Wireless, Decorator, Multi-Location
Mounting: Surface
Wattage: 1000
Color: Biscuit
Family / Style: RadioRA 2
Volts AC: 120
Mounting: Surface
Color: Biscuit
Type: Preset, Wireless, Decorator, Multi-Location
Wattage: 1000
Family / Style: RadioRA 2