Cord Connector, Low Profile, 1/2", Cord Range: .17 to .45", Nylon

Item #: 0833283

Cat #: SEC50BA

UPC: 783585018126

Company wide:
9 in stock
Documents & Guides
Low Profile Cord Connector, Straight, Male, Hub Size: 1/2 Inch, Cord Range: 0.17 Inch - 0.45 Inch, Material: Nylon, Color: Black.

Overview

Low Profile Cord Connector, Straight, Male, Hub Size: 1/2 Inch, Cord Range: 0.17 Inch - 0.45 Inch, Material: Nylon, Color: Black.

The Hubbell HUBSEC50BA cord connector is manufactured with a low profile and one-piece design with machined threads.

Also known as: 783585018126, SEC50BA, KELSEC50BA

Features & Benefits

  • Low profile
  • Connector body is a one-piece design with machined threads

Specifications

Diameter: 1/2 in
Material: Polyamide
Diameter Range: 0.170 - 0.450 in
Diameter: 1/2 in
Diameter Range: 0.170 - 0.450 in
Material: Polyamide