RadioRA 2 Neutral Wire Switch, 8A, Biscuit

Item #: 0833253

Cat #: RRD-8ANS-BI

UPC: 027557771580

Company wide:
0 in stock
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Biscuit.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Biscuit.

RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in biscuit

Also known as: 027557771580, RRD-8ANS-BI, LUTRRD8ANSBI

Specifications

Type: Switch
Volts AC: 120
Mounting: Surface
Color: Biscuit
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Amps: 8
Volts AC: 120
Color: Biscuit
Family / Style: RadioRA 2