
1-1/2" PVC 90° Elbow, 18" Radius,Schedule 80, Gray
Item #: 0833142
Cat #: UB9CH
UPC: 034481190554
$ 320.51 EA
Company wide:
0
in stock
Documents & Guides
1-1/2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 80, Gray
Overview
1-1/2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 80, Gray
Also known as: 034481190554, UB9CH, CARUB9CH
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Angle: | 90° |
| Sweep Radius: | 18 in |
| Diameter: | 1 1/2 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Gray |
| Type: | Schedule 80 |
| Sweep Radius: | 18 in |