Slope Trim, Gimbal, 6", White

Item #: 0833105

Cat #: B663WH

UPC: 847801002891

Company wide:
0 in stock
Documents & Guides
Slope Trim, Gimbal, 6 in, White

Overview

Slope Trim, Gimbal, 6 in, White
Also known as: 847801002891, B663WH, ETEB663WH

Specifications

Type: Slope Trim
Color: White
Diameter: 6 in
Type: Slope Trim
Diameter: 6 in
Color: White