Gimbal Trim, 4" White

Item #: 0833103

Cat #: B461WH

UPC: 847801015747

Company wide:
0 in stock
Documents & Guides
Gimbal Trim, Diameter: 4 inch, Color: White

Overview

Gimbal Trim, Diameter: 4 inch, Color: White
Also known as: 847801015747, B461WH, ETEB461WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in