Panel For Enclosure, 14" x 7", N Series, Carbon Steel

Item #: 0833077

Cat #: BP1407CS

UPC: 785928905506

Company wide:
0 in stock
Documents & Guides
Back Panel For Enclosure, 14" x 7", N Series, Carbon Steel

Overview

Back Panel For Enclosure, 14" x 7", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905506, BP1407CS, STBBP1407CS

Specifications

Width: 7 in
Height: 14 in
Material: Carbon Steel
Width: 7 in
Material: Carbon Steel
Height: 14 in