Panel For Enclosure, 36" x 30", N Series, Carbon Steel

Item #: 0833075

Cat #: BP3630CS

UPC: 785928401527

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 36" x 30", N Series, Carbon Steel

Overview

Panel For Enclosure, 36" x 30", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928401527, BP3630CS, STBBP3630CS

Specifications

Width: 30 in
Material: Carbon Steel
Height: 36 in
Width: 30 in
Height: 36 in
Material: Carbon Steel