RA Right Angle Pipe and Conduit Clamp, 2" Rigid, 2" Pipe, 3/4" Max Flange

Item #: 0833037

Cat #: RA0200HD

UPC: 782856341369

$ 46.69 EA
Company wide:
0 in stock
Documents & Guides
Erc Ra0200hd Clamp Pipe To Fl

Overview

Erc Ra0200hd Clamp Pipe To Fl

Directly fastens horizontal pipe or conduit to flange of beam; perpendicular orientation.

Also known as: 782856341369, RA0200HD, CDYRA0200HD

Features & Benefits

  • Fix pipe or conduit perpendicular to a beam

Specifications

Material: Cast Iron
Diameter: 2 in
Finish: Hot Dipped Galvanized
Material: Cast Iron
Finish: Hot Dipped Galvanized
Diameter: 2 in