30.5 Mm, Heavy-Duty Assembled Selector Switch

Item #: 0833000

Cat #: 10250T1367-11

UPC: 782113441733

$ 315.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Selector Switch, Knob Type, Non-illuminated, 4-Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, 2 Nc, 2 No, Cam 7

Overview

30.5 Mm, Heavy-Duty Assembled Selector Switch, Knob Type, Non-illuminated, 4-Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, 2 Nc, 2 No, Cam 7
Also known as: 782113441733, 10250T1367-11, CUT10250T136711

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4