Motion Sensor

Item #: 0832994

Cat #: 60-807-95R

UPC:

Company wide:
0 in stock
Documents & Guides
Motion Sensor Wireless, 2.9 In. (7.4 Cm) X 2.4 In. (6.1 Cm) X 1.9 In. (4.8 Cm) (L X W X H)

Overview

Motion Sensor Wireless, 2.9 In. (7.4 Cm) X 2.4 In. (6.1 Cm) X 1.9 In. (4.8 Cm) (L X W X H)
Also known as: 60-807-95R, GEX6080795R

Specifications

Mounting: Surface
Type: Wireless
Width: 2.400 in
Depth: 2.900 in
Height: 1.900 in
Mounting: Surface
Width: 2.400 in
Height: 1.900 in
Type: Wireless
Depth: 2.900 in