
$ 28.88 EA
Company wide:
0
in stock
Insulated Service Entrance Sleeve, Aluminum, Dual Rated, Main Conductor Size 3/0 Compact or 2/0, Tap Range 2 Sol - 4, Gray Color Code, Die Index K-840
Overview
Insulated Service Entrance Sleeve, Aluminum, Dual Rated, Main Conductor Size 3/0 Compact or 2/0, Tap Range 2 Sol - 4, Gray Color Code, Die Index K-840
Also known as: 783669232691, PICS-844, ILSPICS844
Features & Benefits
- Pre-insulated for fast, easy installation
- Concave polyethylene end caps seal out dirt but are easily pierced when inserting conductor
- Meets ANSI C119.4 requirements
- RUS listed
- Die Index 840
Specifications
| Color: | Olive |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2/0 |
| Color: | Olive |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Allowable Gauge Range: | 2/0 |