16 AWG TFFN Stranded Copper, White w/ Blue Stripe, 500'

Item #: 0832966

Cat #: 16TFFNSTRWHIBLUX50

UPC: 048243967049

$ 0.20 FT
Company wide:
20,000 in stock
16 AWG TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Blue Stripe, 500 ft. Reel.

Overview

16 AWG TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Blue Stripe, 500 ft. Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 048243967049, 16TFFNSTRWHIBLUX50

Specifications

Length: 500 ft
Color: White/Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Color: White/Blue
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded