2 Lamp 5kw 240v 60sym Mul-t Mount Infrared Htr Ss

Item #: 0832960

Cat #: 34260THSS240V

UPC: 686334480970

$ 1571.43 EA
Company wide:
0 in stock
2 Lamp 5kw 240v 60sym Mul-t Mount Infrared Htr Ss

Overview

2 Lamp 5kw 240v 60sym Mul-t Mount Infrared Htr Ss
Also known as: 686334480970, 34260THSS240V, TPI34260THSS240V

Specifications

Wattage: 5000
Material: Stainless Steel
Volts AC: 240
Color: Stainless
Standards: California Proposition 65
Wattage: 5000
Volts AC: 240
Standards: California Proposition 65
Material: Stainless Steel
Color: Stainless