36X30 BACK PANEL

Item #: 0832939

Cat #: SCE36P30

UPC:

$ 129.84 EA
Company wide:
0 in stock
Documents & Guides
SCE SCE-36P30 36X30 BACK PANEL

Overview

SCE SCE-36P30 36X30 BACK PANEL
Also known as: SCE36P30, SAGSCE36P30

Specifications

Width: 30 in
Material: Carbon Steel
Height: 36 in
Width: 30 in
Height: 36 in
Material: Carbon Steel