Surge Capacitor, 250VAC, 1PH, 3W, 18" Leads, 4-1/2" H, 2-1/4 Dia.

Item #: 0832857

Cat #: CA302R

UPC:

$ 76.08 EA
Company wide:
36 in stock
Documents & Guides
DELTA CA302R, Surge Capacitor, Weatherproof Enclosure N-4, Dimensions: 4-1/2" High, 2-1/4" Diameter.

Overview

DELTA CA302R, Surge Capacitor, Weatherproof Enclosure N-4, Dimensions: 4-1/2" High, 2-1/4" Diameter.
Also known as: CA302R, DLACA302R

Specifications

Mounting: Panel
Phase: 1
Volts AC: 250
Mounting: Panel
Volts AC: 250
Phase: 1