AF1250-30-11 100-250V 50/60Hz / 100-250V DC Contactor

Item #: 0832803

Cat #: AF1250-30-11-70

UPC: 320500355098

$ 14968.35 EA
Company wide:
0 in stock
Documents & Guides
AF1250-30-11 100-250V 50/60Hz / 100-250V DC Contactor

Overview

AF1250-30-11 100-250V 50/60Hz / 100-250V DC Contactor

The AF1250-30-11-70 is a 3 pole - 1000 V IEC or 600 V UL contactor with pre-mounted auxiliary contacts and Main Circuit Bars, switching power circuits up to 1260 A (AC-1) or 1210 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.

Also known as: 320500355098, AF1250-30-11-70, ABBAF1250301170

Specifications

Type: Contactor
Volts AC: 600
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Type: Contactor
Volts DC Control Range: 100 - 250
Volts AC: 600
Volts AC Control Range: 100 - 250