52 Watt Bulb A19 Frost Incandescent *** Discontinued ***

Item #: 0832794
Cat #: 60A-52A/99EW
UPC:
Call for price
Company wide:
0 in stock
52 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 52W, 120-130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14999-6* ### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 870172 ### *** Discontinued ***

Overview

52 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 52W, 120-130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14999-6* ### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 870172 ### *** Discontinued ***
Also known as: 60A-52A/99EW, PHI60A52A99EW12013

Specifications

Base: Medium Screw (E26)
Wattage: 52
Lumens: 660, 650
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 660, 650
Shape: A19 (Arbitrary)
Volts AC Range: 130, 120
Wattage: 52
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)