1/2" Orange EMT Conduit, 10' Length

Item #: 0832742

Cat #: 12EMTORANGE

UPC: 980010025111

$ 0.87 FT
Company wide:
0 in stock
Documents & Guides
1/2 Inch Orange EMT Conduit, Steel, 10 Foot Length

Overview

1/2 Inch Orange EMT Conduit, Steel, 10 Foot Length

Commonly used colored conduit applications are: Red – Fire alarm Blue – Data communications Green – Health care purposes Yellow – High voltage Orange –& Fiber optic & Black – Architecture White – Architecture System grounding and electromagnetic interference shielding

Also known as: 980010025111, 12EMTORANGE

Specifications

Diameter: 1/2 in
Material: Steel
Length: 10 ft
Diameter: 1/2 in
Length: 10 ft
Material: Steel