12" Undercabinet Light

Item #: 0832714

Cat #: 523-000004-00

UPC:

Company wide:
0 in stock
Documents & Guides
12" eW Cove Powercore, 120V, 2800K.

Overview

12" eW Cove Powercore, 120V, 2800K.
Also known as: 523-000004-00, CKI52300000400

Specifications

Length: 1 ft
Volts AC: 120
Color Temperature: 2800 (Warm White)
Light Technology: LED
Length: 1 ft
Color Temperature: 2800 (Warm White)
Volts AC: 120
Light Technology: LED