C-h C25dnb340t Open N-r 3p 40a Dp C

Item #: 0832701

Cat #: C25DNB340T

UPC: 782116306466

$ 174.59 EA
Company wide:
0 in stock
Documents & Guides
Open N-r 3p 40a Dp Cont Screw W/qc Term 24vac Coil

Overview

Open N-r 3p 40a Dp Cont Screw W/qc Term 24vac Coil
Also known as: 782116306466, C25DNB340T, CUTC25DNB340T

Specifications

Phase: 3
Poles: 3
Volts AC Control: 24
Mounting: Surface
Amps: 40
Volts AC: 600
Phase: 3
Volts AC Control: 24
Amps: 40
Poles: 3
Mounting: Surface
Volts AC: 600