Weatherproof Round Box, (3) 3/4" Outlets, 2-1/4" Deep, Aluminum, White

Item #: 0832690

Cat #: VXCW-3/4

UPC: 019813904320

$ 31.24 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Box, (3) 3/4 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, White

Overview

Weatherproof Round Box, (3) 3/4 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, White
Also known as: 019813904320, VXCW-3/4, RABVXCW34

Specifications

Mounting: Vertical, Horizontal
Color: White
Depth: 1.620 in
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Depth: 1.620 in
Number of Threaded Outlets: 3
Color: White
Material: Aluminum
Threaded Outlet Diameter: 3/4 in