2 Hole Lug, 4.125" x 1.5" x 0.25", 0.563" Hole

Item #: 0832645

Cat #: B102EG

UPC: 782856321415

$ 60.35 EA
Company wide:
0 in stock
Documents & Guides
2 Hole Lug, 4.125" x 1.5" x 0.25", 0.563" Hole

Overview

2 Hole Lug, 4.125" x 1.5" x 0.25", 0.563" Hole

Provides an efficient bolting surface for grounding and power applications. For use with Cadweld type LA only.

Also known as: 782856321415, B102EG, CADB102EG

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Material: Copper
Width: 1.500 in
Finish: Tinned
Material: Copper
Finish: Tinned
Width: 1.500 in