CR43 8000 BTU 230V 50/60HZ 1PH

Item #: 0832537

Cat #: CR430826G038

UPC: 783510193164

$ 16490.83 EA
Company wide:
0 in stock
ProAir Harsh Environment, 47.50x20.50x14.00, SS Type 304

Overview

ProAir Harsh Environment, 47.50x20.50x14.00, SS Type 304

The ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.

Also known as: 783510193164, CR430826G038, HOFCR430826G038

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Width: 15.750 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Height: 43.310 in
Depth: 10.250 in
Weight: 140 lb
Width: 15.750 in
Material: Stainless Steel 304
Height: 43.310 in
Weight: 140 lb
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Depth: 10.250 in