Surge Protection Device, 3-Pole, 347/600VAC, Black

Item #: 0832534

Cat #: AG6503C3

UPC: 078275124493

$ 201.34 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, 3-Pole, 4-Wire, 347/700 Volts AC, Color: Black, Leads: 18 inch, SPD Type 1 or 2 applications

Overview

Surge Protection Device, 3-Pole, 4-Wire, 347/700 Volts AC, Color: Black, Leads: 18 inch, SPD Type 1 or 2 applications

The AG Series Surge Protective Devices (SPD) are designed for a variety of applications. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. A green LED indicator provides status of protection. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. Outdoor applications include irrigation equipment, farm equipment, pumps, lighting fixtures, traffic signaling devices, HVACR controls and motors. 

Also known as: 078275124493, AG6503C3, IMTAG6503C3

Specifications

Poles: 3
Mounting: Device
Volts AC: 347, 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts AC: 347, 600
IP/NEMA Rating: NEMA 4X
Mounting: Device
Standards: California Proposition 65