Rebar Grounding Clamp, Heavy Duty, #8 Solid-4/0 Stranded, 10 mm² Stranded-100 mm² Stranded, 18–36 mm

Item #: 0832525

Cat #: RC100

UPC: 782856591658

$ 148.44 EA
Company wide:
0 in stock
Documents & Guides
Rebar Grounding Clamp, Heavy Duty, #8 Solid-4/0 Stranded, 10 mm² Stranded-100 mm² Stranded, 18–36 mm, #6–#11, 20M–35M

Overview

Rebar Grounding Clamp, Heavy Duty, #8 Solid-4/0 Stranded, 10 mm² Stranded-100 mm² Stranded, 18–36 mm, #6–#11, 20M–35M

Provides two connection points to concrete encased electrodes (rebar) for states where the Authority Having Jurisdiction (AHJ) requires it.

Also known as: 782856591658, RC100, CADRC100

Features & Benefits

  • Provides two connection points to concrete encased electrodes (rebar) for states where the Authority Having Jurisdiction (AHJ) requires it
  • Meets 2005 NEC® standard requirement for bonding to rebar into the grounding system
  • Suitable for direct burial applications
  • Has high-strength bronze alloy construction
  • Easy to install

Specifications

Material: Bronze
Standards: California Proposition 65
Material: Bronze
Standards: California Proposition 65