Rebar Clamp,brz,8mm-18mm(#3-#6) Rebar,10mm2-70mm2(#8 Sol-2/0 Str)

Item #: 0832524

Cat #: RC70

UPC: 782856591641

$ 106.10 EA
Company wide:
0 in stock
Documents & Guides
Rebar Grounding Clamp, Heavy Duty, #8 Solid-2/0 Stranded, 10 mm² Stranded-70 mm² Stranded, 8–18 mm, #3–#6, 10M–20M

Overview

Rebar Grounding Clamp, Heavy Duty, #8 Solid-2/0 Stranded, 10 mm² Stranded-70 mm² Stranded, 8–18 mm, #3–#6, 10M–20M

Provides two connection points to concrete encased electrodes (rebar) for states where the Authority Having Jurisdiction (AHJ) requires it.

Also known as: 782856591641, RC70, CADRC70

Features & Benefits

  • Provides two connection points to concrete encased electrodes (rebar) for states where the Authority Having Jurisdiction (AHJ) requires it
  • Meets 2005 NEC® standard requirement for bonding to rebar into the grounding system
  • Suitable for direct burial applications
  • Has high-strength bronze alloy construction
  • Easy to install

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 8 - 2/0
Material: Bronze
Allowable Gauge Range: 8 - 2/0
Standards: California Proposition 65