Timing Relay, TR Series, On/Off Delay, IP40, 12 - 240V AC/DC

Item #: 0832507

Cat #: TRL27

UPC: 786685313597

$ 211.57 EA
Company wide:
22 in stock
Timing Relay, 12-240 Volt, Compact DIN Rail Mount, TR Series, 7 Function Programmable, On/Off Delay

Overview

Timing Relay, 12-240 Volt, Compact DIN Rail Mount, TR Series, 7 Function Programmable, On/Off Delay
Also known as: 786685313597, TRL27, CUTTRL27

Specifications

Poles: 2
Type: Timing Relay
Mounting: DIN Rail
Range: 0.050 sec - 10 hr
Volts AC Control Range: 12 - 240
Volts DC Control Range: 12 - 240
Poles: 2
Mounting: DIN Rail
Volts AC Control Range: 12 - 240
Type: Timing Relay
Range: 0.050 sec - 10 hr
Volts DC Control Range: 12 - 240