2 Holes Angular Brace

Item #: 0832476

Cat #: B631-36ZN

UPC: 781011561871

$ 207.16 EA
Company wide:
0 in stock
Documents & Guides
Angular Brace, 2 Holes, 45°, Length: 36 in, Material: Steel, Finish: Zinc Plated.

Overview

Angular Brace, 2 Holes, 45°, Length: 36 in, Material: Steel, Finish: Zinc Plated.
Also known as: 781011561871, B631-36ZN, BLIB63136ZN

Specifications

Length: 36 in
Material: Steel
Mounting: 2-Hole
Length: 36 in
Mounting: 2-Hole
Material: Steel